Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
QNED81 65in 4K UHD HDMI USB Smart TV
By Lg
Order Code:
ZT3527546S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/qned81-65in-4k-uhd-hdmi-usb-smart-tv/p/ZT3527546S
Add to quotation
View all Televisions
Description
LG QNED81 65 Inch 4K Ultra HD 4 x HDMI Ports 2 x USB Ports Smart TV
Specifications
Technical Information
Specifications for QNED81 65in 4K UHD HDMI USB Smart TV
Dimensions
1456x29.7x840mm
Screen Size
65in
Freeview HD
Yes
Widescreen
Yes
Screen Resolution
3840x2160
Built-In Speakers
2x 10w
Dimensions With Stand
1456x285x909mm
Weight
22.5kg
Product Type
Televisions
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome