T45F 24 Inch 1920 x 1080 Full HD Resolution 5ms Response Time AMD Freesync USB HDMI DisplayPort LED Monitor

T45F 24 Inch 1920 x 1080 Full HD Resolution 5ms Response Time AMD Freesync USB HDMI DisplayPort LED Monitor

Order Code: ZT2122725S

£133.99 Inc VAT (20%)


Description

Samsung T45F 24 Inch 1920 x 1080 Full HD Resolution 5ms Response Time AMD Freesync USB HDMI DisplayPort LED Monitor See every inch clearly from any angle. The IPS panel preserves colour vividness and detail across the whole screen. Now, whole teams can work comfortably on the productivity-boosting wide display and view accurate tones and shades from 178? all around, with no colour washing. The borderless design maximises concentration. Take in everything with just one glance on a display that looks almost gapless when used in a dual-monitor setup. With no distractions in your way, get through larger sections of your to-do list during screen time. A variety of inputs bring a convenient computing experience. With 2x HDMI 1.4 ports and a display port, enjoy the versatility of being able to plug multiple devices straight into your monitor. Superior design for the ultimate in everyday versatility. The height-adjustable monitor swivels, tilts and pivots for you to see your work any way you want. The sleek and clean design adds a touch of style to your office interior and is VESA-compatible for easy installation.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for T45F 24 Inch 1920 x 1080 Full HD Resolution 5ms Response Time AMD Freesync USB HDMI DisplayPort LED Monitor
  • Environment Support
    ENERGY STAR Certified
  • Contrast Ratio
    1000:01:00
  • Product Type
    Desktop Monitors
  • Panel Type
    IPS
  • Display Port
    Yes
  • Screen Size
    24in
  • Built-In Speakers
    No
  • Aspect Ratio
    16:09:00
  • Weight
    2.6kg
  • Form
    LED Monitor
  • Full HD
    Yes
  • Screen Resolution
    1920x1080
  • Response Time
    5ms
  • Size Range
    24-26.9in
  • Colour
    Black
  • USB Port
    Yes
  • Dimensions With Stand
    539x224x371mm
  • Dimensions
    539x39x323mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome