Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
T5300 32in Fhd HDMI USB Commercial TV
By Samsung
Order Code:
ZT3527609S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/t5300-32in-fhd-hdmi-usb-commercial-tv/p/ZT3527609S
Add to quotation
View all Televisions
Description
Samsung T5300 32 Inch Full HD HDR 2 x HDMI Ports 1 x USB Port Commercial Smart TV
Specifications
Technical Information
Specifications for T5300 32in Fhd HDMI USB Commercial TV
Weight
4kg
Screen Resolution
1920x1080
Screen Type
LED
Screen Size
32in
Built-In Speakers
Yes
Dimensions With Stand
737.4x150.5x465.4mm
Colour
Black
Type
Televisions
Dimensions
737.4x74.1x438mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome