Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
U6N 50in 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth Mini LED Smart TV
By Hisense
Order Code:
ZT5514516S
£649.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
649.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/u6n-50in-3840-x-2160-pixels-4k-ultra-hd-hdmi-usb-bluetooth-mini-led-smart-tv/p/ZT5514516S
Add to quotation
View all Televisions
Description
Hisense U6N 50 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth Mini LED Smart TV
Specifications
Specifications for U6N 50in 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth Mini LED Smart TV
Built-In Speakers
2x 10w
Product Type
Televisions
Colour
Black/Grey
Screen Resolution
3840x2160
Screen Type
Mini LED
Dimensions With Stand
1117x270x647mm
Screen Size
50in
VESA Compatible
300x200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome