Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
UR76 55in 4K UHD HDMI USB Hospitality TV
By Lg
Order Code:
ZT3527304S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/ur76-55in-4k-uhd-hdmi-usb-hospitality-tv/p/ZT3527304S
Add to quotation
View all Televisions
Description
LG UR76 55 Inch 3840 x 2160 Pixels 4K Ultra HD HDR10 Pro HDMI USB Hospitality TV
Specifications
Specifications for UR76 55in 4K UHD HDMI USB Hospitality TV
Screen Size
55in
Type
Televisions
VESA Compatible
300x300mm
Screen Resolution
3840x2160
Hospitality Features
Yes
Colour
Ashed Blue
Dimensions
1235x57.5x715mm
Weight
14kg
Built-In Speakers
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome