UR762H 43 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Pro Centric Hospitality Tv

Order Code: ZT4188027S

£409.99 Inc VAT (20%)


Description

4K UHD Hospitality TV with NanoCell Display and Pro:Centric DirectUR762H with NanoCell Display features UHD resolution that creates vivid details and a virtually flawless picture. And it features Pro:Centric technologies for easy management

Specifications for UR762H 43 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Pro Centric Hospitality Tv
  • Dimensions
    967x57.1x564mm
  • Colour
    Ashed Blue
  • Screen Resolution
    3840x2160
  • Type
    Televisions
  • VESA Compatible
    200x200mm
  • Weight
    8.8kg
  • Screen Size
    43in
  • Built-In Speakers
    20w
  • Hospitality Features
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome