Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
UR762H 50in UHD HDMI USB Hospitality TV
By Lg
Order Code:
ZT4972874S
£529.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
529.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/ur762h-50in-uhd-hdmi-usb-hospitality-tv/p/ZT4972874S
Add to quotation
View all Televisions
Description
LG UR762H 50 Inch 3840 x 2160 Pixels Ultra HD HDMI USB Hospitality TV with Pro:Centric Direct
Specifications
Specifications for UR762H 50in UHD HDMI USB Hospitality TV
Product Type
Televisions
Built-In Speakers
20w
Screen Resolution
3840x2160
Colour
Ashed Blue
Hospitality Features
Yes
Weight
12.1kg
VESA Compatible
200x200mm
Screen Size
50in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome