Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
UR78 65in 4K UHD HDMI USB LED Smart TV
By Lg
Order Code:
ZT3527617S
£639.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
639.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/ur78-65in-4k-uhd-hdmi-usb-led-smart-tv/p/ZT3527617S
Add to quotation
View all Televisions
Description
LG UR78 65 Inch 4K Ultra HD 3 x HDMI Ports 2 x USB Ports LED Smart TV
Specifications
Technical Information
Specifications for UR78 65in 4K UHD HDMI USB LED Smart TV
Dimensions With Stand
1454x269x903mm
Dimensions
1454x57.7x838mm
Built-In Speakers
2x10w
Screen Type
LED
Weight
21.4kg
Screen Resolution
3840x2160
Widescreen
Yes
Freeview HD
Yes
Screen Size
65in
Type
Televisions
Colour
Black
Product Type
Smart TV