V5 CU34V5CW LED Display 86.4 cm (34") 3440 X 1440 Pixels Wide Quad HD Black

Order Code: ZT3453615S

£409.99 Inc VAT (20%)

Currently unavailable

Description

AOC V5 CU34V5CW. Display diagonal: 86.4 cm (34") , Display resolution: 3440 x 1440 pixels, HD type: Wide Quad HD, Display technology: LED, Response time: 1 ms, Native aspect ratio: 21:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

See full description
Specifications for V5 CU34V5CW LED Display 86.4 cm (34") 3440 X 1440 Pixels Wide Quad HD Black
  • Panel Type
    VA
  • Size Range
    32-34.9in
  • USB Port
    4
  • Full HD
    QHD
  • Height Adjustable
    130mm
  • Screen Size
    34in
  • Type
    Desktop Monitors
  • Aspect Ratio
    21:09:00
  • Colour
    Black
  • Display Port
    1
  • Form
    Curved VA Monitor
  • Screen Resolution
    3440x1440
  • Built-In Speakers
    2x5w
  • VESA Mount Size
    100x100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome