Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
X75W Bravia 50in 4K HDMI USB Smart TV
By Sony
Order Code:
ZT5349205S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/x75w-bravia-50in-4k-hdmi-usb-smart-tv/p/ZT5349205S
Add to quotation
View all Televisions
Description
Sony KD-50X75WL BRAVIA 50 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Smart TV
Specifications
Specifications for X75W Bravia 50in 4K HDMI USB Smart TV
Weight
12.1kg
Built-In Speakers
2x 10w
Screen Size
50in
Screen Resolution
3840x2160
Dimensions (W x D x H)
1126x70x653mm
Dimensions With Stand
1126x267x718mm
Hospitality Features
No
VESA Compatible
300x300mm
Weight With Stand
12.3kg
Colour
Black
Screen Type
LCD
Product Type
Televisions
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome