Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
X90L Bravia XR 43in HDMI USB Smart TV
By Sony
Order Code:
ZT5349197S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
1699.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/x90l-bravia-xr-43in-hdmi-usb-smart-tv/p/ZT5349197S
Add to quotation
View all Televisions
Description
Sony XR-65X90L BRAVIA XR 65 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Smart TV
Specifications
Specifications for X90L Bravia XR 43in HDMI USB Smart TV
Product Type
Televisions
Colour
Black
VESA Compatible
300x300mm
Hospitality Features
No
Screen Size
65in
Built-In Speakers
2x 10w, 2x 5w
Screen Resolution
3840x2160
Weight
24.2kg
Weight With Stand
25kg
Dimensions (W x D x H)
1445x57x831mm
Dimensions With Stand
1445x345x861mm
Screen Type
LCD