Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
X90L Bravia XR 55in HDMI USB Smart TV
By Sony
Order Code:
ZT5349266S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/x90l-bravia-xr-55in-hdmi-usb-smart-tv/p/ZT5349266S
Add to quotation
View all Televisions
Description
Sony XR-55X90L BRAVIA XR 55 Inch 3840 x 2160 Pixels 4K Ultra HD Full Array LED HDMI USB Smart TV
Specifications
Specifications for X90L Bravia XR 55in HDMI USB Smart TV
Product Type
Televisions
Screen Resolution
3840x2160
Hospitality Features
No
VESA Compatible
300x300mm
Weight
16.9kg
Built-In Speakers
2x 10w, 2x 5w
Colour
Black
Screen Size
55in
Dimensions With Stand
1225x345x738mm
Dimensions (W x D x H)
1225x56x707mm
Weight With Stand
17.7kg
Screen Type
LCD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome