22 to 40in LCD Articulating Wall Mount

Order Code: ZT1538720S

£189.99 Inc VAT (20%)


Description

22 to 40in LCD Articulating Wall Mount The SmartMount Articulating Wall Mount series offers the most versatile installation features and mounting options. Vertical adjustment ability allows for post installation levelling, making it easier than ever to find the perfect display position. With SA74P, extend the display up to 554mm or fully-retract it to just 77mm from the wall for the perfect viewing position. The display can now simply be installed by a single person with the Hook-and-Hang system. One-Touch tilt technology offers +15∞/-5∞ vertical tilt movement for the ideal viewing angle. Integrated cable management protects, contains and conceals cables for a clean installation.

See full description
Specifications for 22 to 40in LCD Articulating Wall Mount
  • Width
    364mm
  • Height
    258mm
  • Weight
    3.3kg
  • Form
    Tv Wall Bracket
  • Dimensions
    364 x 268 x 77-554mm
  • Maximum Load
    36kg
  • For Use With
    22-40in Screens
  • Colour
    Black
  • Adjustability
    Tilt +15/-5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome