Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
TV Mounts & Stands
2U Wall Mount Rack 19in 14in Deep 35kg
By StarTech.com
Order Code:
ZT3525782S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/computers-and-electronics/tv-mounts-and-stands/2u-wall-mount-rack-19in-14in-deep-35kg/p/ZT3525782S
Add to quotation
View all TV Mounts & Stands
Description
StarTech.com 2U Wall Mount Rack 19 Inches 14 Inches Deep 35kg Maximum Weight Capacity
Specifications
Specifications for 2U Wall Mount Rack 19in 14in Deep 35kg
For Use With
2U Rack
Type
Server & Data Racks
Colour
Black
Weight
2.1kg
Form
Bracket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome