37 to 60in Peerless Pro Flat Wall Mount

Order Code: ZT1538619S

£74.99 Inc VAT (20%)


Description

37 to 60in Peerless Pro Flat Wall Mount The Paramount series wall mounts provide versatile and multi-functional features. With PF660, a low-profile design positions the display is just 32mm from the wall. The Hook-and-Hang system offers easy, one-person installation of the display. The Easy-Glide adaptors hook onto the wall plate for a quick, simple, and secure installation. Achieve perfect positioning of the display with the side-to-side adjustment after installation.

See full description
Specifications for 37 to 60in Peerless Pro Flat Wall Mount
  • Width
    867mm
  • Height
    429mm
  • Colour
    Black
  • Weight
    2.54kg
  • Maximum Load
    91kg
  • Form
    TV Wall Bracket
  • For Use With
    39-90in Screens