Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
TV Mounts & Stands
37 to 75in Low Profile TV Wall Mount
By StarTech.com
Order Code:
ZT3525280S
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/computers-and-electronics/tv-mounts-and-stands/37-to-75in-low-profile-tv-wall-mount/p/ZT3525280S
Add to quotation
View all TV Mounts & Stands
Description
StarTech.com Low-Profile Anti-Theft TV Wall Mount for 37 to 75 Inch Displays
Specifications
Technical Information
Specifications for 37 to 75in Low Profile TV Wall Mount
For Use With
Up to 75in Screen
Material
Steel/Plastic
Form
TV Wall Bracket
Colour
Black
Weight
2.9kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome