Bauhaus Style 37-75" Tv Stand with Wooden Shelves and Black Frame

Order Code: ZT3292189S

£94.99 Inc VAT (20%)


Description

The ProperAV Bauhaus Style 37-75" TV Stand has an inspired design that combines avant-garde art and modernism in this corner TV stand. It features harmoniously balanced geometric shapes that demonstrate metallic and streamlined visual effects. The corner high fitness frame incorporates 2 Tier Storage Shelves for an emphasis on function. This Corner TV Stand brings art and practicality into contact with everyday life. 2-Tier Wood Shelve provide ample space for storing various items while Cable Management keeps everything organized. A Sturdy Base with Streamline Design provides durability and aesthetics and Anti-Skid pads prevent scratches or scuffs. The design makes full use of corner space and a Universal TV Mount hangs your TV to present an integrated look. VESA Compatible: 200x200, 300x200, 400x200, 300x300, 400x300, 400x400, 600x400 Fit Screen Size: 37"-75" Weight Capacity: 40kg Tilt Range: 0-10 TV Height Range: 1160/1250mm Dimensions (LxWxH) : 835X595X1460mm

See full description
Specifications for Bauhaus Style 37-75" Tv Stand with Wooden Shelves and Black Frame
  • Product Type
    TV Stnd
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome