0
1
2
3
4

Full-Motion TV Wall Mount

Order Code: ZT1088531S

£219.99 Inc VAT (20%)


Description

Full Motion TV Wall Mount - Steel - 32 to 70" TVs

Specifications for Full-Motion TV Wall Mount
  • Height
    418mm
  • Colour
    Black
  • Minimum Display Size
    32in
  • Displays Supported
    1
  • Display Tilt
    +5° / -8°
  • Length
    643mm
  • Width
    517mm
  • Cable Management
    Yes
  • Mounting Type
    Wall-Mount
  • Includes
    Articulating Arm
  • Weight Capacity
    up to 35 kg (77.4 lb.)
  • Maximum Display Size
    70"
  • Arm Swivel
    +90° / -90°
  • Weight
    6750kg
  • Wall Mountable
    Yes
  • Material
    Steel
  • MFR Part No.
    FPWARTB2
  • For Use With
    32-70in Screens
  • Maximum Load
    45kg
  • Product Type
    TV Wall Mount
  • Adjustability
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome