Vivanco Full Motion TV Wallmount BFMO 6040 55" Full Motion TV wall bracket for medium sized TVs up to 140 cm/55'' VESA 100*100 to 400*400 Wall distance 57 to 445mm Max +/- 90� swing radius (max radius for screen width - smaller 890mm only) Stepless tilt adjustment +5�/-15� Horizontal level correction +/- 5� Max weight load: 35kg
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.