Gas Spring Swing Arm Tv Bracket 23"-55" Vesa Max 200x200

Order Code: ZT3291738S

£49.99 Inc VAT (20%)


Description

ProperAV Pneumatic Swing Arm Full Motion 23 - 55" TV Bracket is the ultimate swing arm bracket with its gas spring structure. Suitable for curved and flat panel televisions from 23" - 55", this bracket has the flexibility to move in all directions for the perfect positioning. Supporting up to 20kg, the ergonomic aluminium arm has hidden cable management beneath the arm covers for a decorative clean finish. Ideal for both home and commercial use.

See full description
Specifications for Gas Spring Swing Arm Tv Bracket 23"-55" Vesa Max 200x200
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome