Heavy Duty Swing Arm Tv Bracket 37 - 70" Black

Order Code: ZT3291970S

£44.99 Inc VAT (20%)


Description

This premium articulating wall mount is the ultimate articulating bracket for TV's between 37 and 70". The ProperAV Heavy Duty Swing Arm 37 - 70" TV Bracket is suitable for flat and curved panel televisions, this bracket has the flexibility to move in all directions for the perfect positioning. Supporting up to 45kg, the ergonomic aluminium arm has an integrated cable management system for an elegant finish. Ideal for both home and commercial use. VESA Fit: VESA: 200x200/300x200/300x300/400x200/400x400/600x400

See full description
Specifications for Heavy Duty Swing Arm Tv Bracket 37 - 70" Black
  • Colour
    Black
  • Product Type
    TV Bracket
  • Material
    Aluminium
  • Size
    37 - 70in
  • Weight Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome