Industrial Style TV Stand Cabinet w/Storage&2 Shelves Metal Frame Living Room

Order Code: ZT3351441S

£79.99 Inc VAT (20%)


Description

Three shelves: The TV table offers lots of storage and display room for your television, consoles, media cases, remotes and more.Industrial style: Rustic brown panels paired with the black metal frame endows the TV unit a charming industrial look. Wondering how many inches of TV it can hold? Up to 55 inchesSturdy structure: Ensures a strong and durable foundation, this TV stand cabinet will provide reliable use for your home. Melamine coated surface is smooth and has a slight protective effect, so it won't get damaged if there's water splashingAnti-tipping design: Anti-tipping strap is installed on the back of the TV bench, which can be fixed to the wall to prevent unexpected injury and protect you and your familyDIMENSIONS: 45H x 120L x 40Wcm. Middle shelf: 54L x 35.2Wcm. Bottom shelf: 115.3L x 35.2Wcm. MAXIMUM LOAD WEIGHT 30KG.

See full description
Specifications for Industrial Style TV Stand Cabinet w/Storage&2 Shelves Metal Frame Living Room
  • Product Type
    TV Stand Cabinet
  • No. of Shelves
    3
  • Style
    Industrial
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome