Lx HD Wall Mount Swing Arm 1067 Cm (42") Aluminium

Order Code: ZT1526189S

£109.99each Inc VAT (20%)
£219.98 minimum order value
£119.998% off

Minimum order quantity: 2.

Description

Ergotron LX HD Wall Mount Swing Arm. Maximum weight capacity: 22.7 kg, Maximum screen size: 106.7 cm (42"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 200 x 200 mm. Tilt angle range: -20 - 20°. Product colour: Aluminium

Specifications for Lx HD Wall Mount Swing Arm 1067 Cm (42") Aluminium
  • Product Type
    Wall Mount Swing Arm
  • Colour
    Aluminium