MSM1U Medium Fusion Micro-Adjustable Fixed Display Wall Mount for 32 to 65 Inch Vesa Displays

Order Code: ZT4189144S

£133.99 Inc VAT (20%)
£139.994% off


Description

Chief's upgraded fixed wall mounts are based on installer feedback and direct observations of installers in the field. Many new features join Fusion® favourites like Centerless shift

Specifications for MSM1U Medium Fusion Micro-Adjustable Fixed Display Wall Mount for 32 to 65 Inch Vesa Displays
  • Number of Screens/Laptops
    1
  • Monitor/Notebook Size
    Up to 65in
  • Type
    Laptop / Monitor Risers
  • Adjustability
    Yes
  • Mounting Option
    Wall Mount
  • Colour
    Black
  • Form
    Mounting Bracket
  • Material
    Steel/Plastic
  • Maximum Load
    56.7kg
  • Weight
    3.6kg