Portable Tv Trolley Stand 37" - 70" Tilting Adjustment Vesa Max 600x400 Black

Portable Tv Trolley Stand 37" - 70" Tilting Adjustment Vesa Max 600x400 Black

Order Code: ZT3291853S

£123.99 Inc VAT (20%)


Description

This portable TV trolley is suitable for almost all televisions between 37"-70". Supporting TVs up to 50kg, this stand provides additional support for accessories on its AV shelf and height adjustable camera shelf. Adjust the television height from 1285-1450mm, and manoeuvre the television around with the lockable wheels to ensure optimal viewing. The ProperAV Portable TV Trolley Stand for 37"-70" Screens is designed for all educational and retail environments, ideal for exhibition halls displaying your company adverts and information to customers and visitors.

See full description
Specifications for Portable Tv Trolley Stand 37" - 70" Tilting Adjustment Vesa Max 600x400 Black
  • Product Type
    Portable TV Trolley Stnd
  • Weight Capacity
    50kg
  • Colour
    Black
  • Height Adjustment
    1285-1450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome