Startech Flat Screen TV Wall Mount

Order Code: ZT1536828S

£149.99 Inc VAT (20%)


Description

Startech Flat Screen TV Wall Mount Maximise space while creating an impressive display with this heavy-duty wall mount for large flat-screen TVs or monitors. The flat-panel wall mount securely supports a VESA Mount compliant TV from 32 to 75 inch, with easy-to-use tilt adjustment for comfortable viewing.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Flat Screen TV Wall Mount
  • Width
    83mm
  • Depth
    810mm
  • Mounting Type
    Wall
  • Weight
    3.8kg
  • Height
    500mm
  • Colour
    Black
  • Form
    TV Wall Bracket
  • Maximum Load
    75kg
  • For Use With
    Up to 75in Screens
  • Cable Management
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome