Swing Arm Tilt & Swivel Tv Bracket 23" - 43" Vesa Max 200x200 Black

Order Code: ZT3291281S

£17.99 Inc VAT (20%)
£18.995% off


Description

The ProperAV Classic Swing Arm Tilt & Swivel 23" - 43" TV Bracket is designed with a solid steel VESA plate, and an easy grip dial for tilting. Cable clips included to maintain neat cable finish. Supports up to 30kg VEAS Max 200x200

Specifications for Swing Arm Tilt & Swivel Tv Bracket 23" - 43" Vesa Max 200x200 Black
  • Material
    Steel
  • Colour
    Black
  • Weight Capacity
    30kg
  • Product Type
    TV Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome