No Brand Tilt & Swing Wall Mount 19" � 40''/48 � 102 cm Max. 200 x 200 VESA Max. 25 kg Swivel angle +/- 90� Tilt angle: +3�/- 10� Wall distance 35 - 340 mm Cable management Colour: black Pack quantity: 8
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.