TS318TU Medium Thinstal Dual Swing Arm Wall Display Mount for 32 to 65 Inch Displays

Order Code: ZT4189176S

£279.99 Inc VAT (20%)

Currently unavailable

Description

A lightweight, low-profile full-motion wall display mount for TVs 32-65''. Easily installs with one person by mounting the top rail and sliding on the assembly.In-wall installation available when TA501 purchased with mount.

Specifications for TS318TU Medium Thinstal Dual Swing Arm Wall Display Mount for 32 to 65 Inch Displays
  • Mounting Option
    Wall Mount
  • Type
    Laptop / Monitor Risers
  • Colour
    Black
  • Maximum Load
    34kg
  • Form
    Mounting Bracket
  • Weight
    12.4kg
  • Monitor/Notebook Size
    Up to 65in
  • Material
    Steel/Aluminium/Plastic
  • Adjustability
    Yes
  • Number of Screens/Laptops
    1