TS525TU Thinstall Large Dual Swing Arm Wall Mount for 42 to 75 Inch Displays

Order Code: ZT4189192S

£499.99 Inc VAT (20%)


Description

A lightweight

Specifications for TS525TU Thinstall Large Dual Swing Arm Wall Mount for 42 to 75 Inch Displays
  • Material
    Steel, Aluminium and Plastic
  • Adjustability
    Yes
  • Colour
    Black
  • Maximum Load
    56.7kg
  • Product Type
    Laptop / Monitor Risers
  • Mounting Option
    Wall Mount
  • Form
    Mounting Bracket
  • Number of Screens/Laptops
    1
  • Monitor/Notebook Size
    Up to 75in
  • Weight
    25kg