TV Cabinet Stand Entertainment Center Media Furniture Unit Console Grey, White

Order Code: ZT3350762S

£109.99 Inc VAT (20%)


Description

STYLISH DESIGN: The clean lines of this TV stand cabinet and the fresh colour and wood grain texture with silver metal accents makes this piece stand out in any roomSPACIOUS: Features two end cupboards, two open shelves and a spacious worktop, this TV table provides plenty of room for your television, consoles, media cases, remotes and moreCABLE MANAGEMENT: Two wire holes are designed on the open shelves of the tv bench, helpful for hiding messy cables, keeping your stuff neatly organized and within reachSTURDY: Made from particle board, ensuring the entertainment unit is tough and reliable for holding your electronics day in, day out. And metal legs offer great supportDIMENSIONS: Overall Dimension: 120L x 40W x 52.2Hcm, Weight Capacity: 35kg, FITS TV SMALLER THAN 50''

See full description
Specifications for TV Cabinet Stand Entertainment Center Media Furniture Unit Console Grey, White
  • Weight Capacity
    35kg
  • Product Type
    TV Cabinet
  • Colour
    Grey, White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome