TV Cabinet, TV Console Unit W/Foldable Linen Drawers, TV Stand Rustic Brown

Order Code: ZT3347698S

£63.99 Inc VAT (20%)


Description

LOTS OF STORAGE SPACE: This TV stand cabinet has two foldable drawer boxes and an open shelf with plenty of room for storing your magazines, DVD player, remote control, and moreTWO DRAWERS: Two foldable drawers of this TV table are made of linen, which are more breathable and can be folded up when not in useSTEEL FRAME: The frame of the TV bench is made of steel, which creates an industrial style and ensures its stabilityADAPTABILITY: This entertainment unit can hold up to 41 kg and is suitable for TVs up to 47 inches, perfect for living room and bedroom. Equipped with 4 adjustable foot pads at the bottom to keep the unit stable on uneven groundDIMENSIONS: Overall Dimension: 98W x 29D x 56Hcm Weight Capacity: 41kg (total), 3kg (drawer), 20kg (table top), 15kg (shelf)

See full description
Specifications for TV Cabinet, TV Console Unit W/Foldable Linen Drawers, TV Stand Rustic Brown
  • Product Type
    TV Stnd
  • Material
    Steel
    Linen
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome