TV Media Stand for TVs Smaller Than 45'' w/3 Shelves Cable Holes Metal Frame

Order Code: ZT3351835S

£69.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: A minimal yet standout design of this tv stand cabinet which will look great placed anywhere all over your home.THREE-PART STORAGE: Features a large mesh bottom shelf, with two smaller compartments for discreet storage. The TV cabinet has an open tabletop to provide extra room for holding your TV or even working from.STURDY: Steel base and legs for a continuously stable structure, with the top made from particle board for durability against everyday use. Steel bottom shelf does not warp or bend, with the adjustable feet to keep the balance of the tv table.CABLE MANAGEMENT: Back holes of the tv bench to pull through electric wires and keep them neatly organised. DIMENSIONS: 50.5H x 100L x 40Wcm. Bottom shelf: 2T x 90L x 36.5Wcm.FITS TV SMALLER THAN 45'': 100 cm wide table top is suitable for TVs smaller than 45''. MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for TV Media Stand for TVs Smaller Than 45'' w/3 Shelves Cable Holes Metal Frame
  • Maximum Load
    50kg
  • Product Type
    TV Stnd
  • Material
    Steel
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome