Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
TV Mounts & Stands
Tv/Monitor Ceiling Mount-
By Manhattan
Order Code:
ZT1554622S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 10th Dec
In Stock
GBP
269.97
https://www.zoro.co.uk/shop/computers-and-electronics/tv-mounts-and-stands/tv-monitor-ceiling-mount/p/ZT1554622S
Add to quotation
View all TV Mounts & Stands
Description
Tv/Monitor Ceiling Mount- 37-75in Vesa To 800x400mm 50kg
Tags:
#BulkDiscount
Specifications
Specifications for Tv/Monitor Ceiling Mount-
Weight
8kg
Height
1675mm
Width
864mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome