Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
TV Mounts & Stands
Tv/Monitor Desk Mount Full-
By Manhattan
Order Code:
ZT1558236S
£53.99
each
Inc VAT (20%)
£269.95 minimum order value
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 10th Jan
In Stock
GBP
269.95
https://www.zoro.co.uk/shop/computers-and-electronics/tv-mounts-and-stands/tv-monitor-desk-mount-full/p/ZT1558236S
Add to quotation
View all TV Mounts & Stands
Description
Tv/Monitor Desk Mount Full- Motion 27in Clamp 100x100mm
Tags:
#BulkDiscount
Specifications
Specifications for Tv/Monitor Desk Mount Full-
Depth
38mm
Height
548mm
Width
459mm
Weight
3.32kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome