TV Stand Cabinet with Cable Management and Wood Legs Living Room, White

TV Stand Cabinet with Cable Management and Wood Legs Living Room, White

Order Code: ZT3348361SCopy

£61.99 Inc VAT (20%)


Description

Minimalist Style: The ideal TV table serves its purpose and looks good at the same time. This TV unit achieves both and even pairs well with other furniture styles. Wondering how many inches of TV it can hold? Up to 55 inchesLarge Storage Space: This TV bench is equipped with plenty of storage space, including two open shelves, and two cupboards with doors, so your movies, games, and media devices will find their placeCable Management: Is your TV console cluttered with messy cables? The cable holes on the back keep all the cords of your audio, video, and gaming components out of sight and out of mindSolid Wood Legs: This entertainment unit has solid wood legs to ensure stability and strong bearing capacity. The raised bottom allows robovacs to pass underneath freely, making cleanup and maintenance easyDimension: Overall Dimension: 120W x 34D x 50Hcm, Weight Capacity: 50kg (total) , 20kg (tabletop) , 8kg (shelf) Assembly required

See full description
Specifications for TV Stand Cabinet with Cable Management and Wood Legs Living Room, White
  • Product Type
    TV Stand Cabinet
  • Assembly
    Required
  • Colour
    White