TV Stand/Sideboard Oak

Order Code: ZT3528010S

£499.99 Inc VAT (20%)


Description

Home Study TV Stand/Sideboard Dover Oak with Slate Finish - 5426616

Specifications for TV Stand/Sideboard Oak
  • Height
    763mm
  • Leg Type
    4 Leg
  • Top Material
    Dover Oak
  • Material
    Wood
  • Dimensions (W x D x H)
    1096x394x763mm
  • TV Size
    50in
  • Size
    1096mm
  • Self Assembly Required
    Yes
  • Type
    Reception Tables
  • Shape
    Rectangular Table
  • Colour
    Oak
  • Weight
    40.7kg