TV Wall Mount Fixed For 60 to 100in TVs

Order Code: ZT1536902S

£89.99 Inc VAT (20%)


Description

TV Wall Mount Fixed For 60 to 100in TVs This heavy-duty TV wall mount is ideal for commercial and business purposes such as digital signage in lobbies, displays for boardrooms or anywhere a large professional display needs to be mounted. Engineered for Heavy Duty Commercial Grade TVsThis TV wall mount is designed to be used with commercial or heavy-duty televisions and displays. It supports a weight of up to 165 lbs. or 75 kilograms and has been thoroughly tested to triple the rated weight capacity to ensure premium product quality and reliable performance. The mount is ideal for 60" to 100" TVs including curved TVs; however, most larger or smaller TVs can be accommodated if they fall within the listed weight capacity. Straightforward Installation & RemovalThis TV mount is VESA compatible and has two rows of seventeen mounting holes across the wall bracket to accommodate a variety of spacing between studs and helping you to centre your display. The included bubble level helps to ensure an accurate mount to the wall. Once the wall bracket is attached to the wall and the vertical brackets are attached to the TV, the TV simply attaches to the mount using the spring locks and can be as easily removed using the release pull straps. Comprehensive Product Testing & Expert Technical Support StarTech. com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to our customers. Our local StarTech. com Technical Advisors have broad product expertise and work directly with StarTech. com Engineers to provide support for our customers both pre and post-sales. FPWFXB1 is backed by a StarTech. com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for TV Wall Mount Fixed For 60 to 100in TVs
  • Form
    TV Wall Bracket
  • For Use With
    Up to 100in Screens
  • Colour
    Black
  • Adjustability
    Yes
  • Maximum Load
    75kg
  • Material
    Steel
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome