TV Wall Mount Tilt For 60 to 100in TVs

Order Code: ZT1536851S

£99.99 Inc VAT (20%)


Description

Startech TV Wall Mount Tilt For 60 to 100in TVs Save space and create an impressive display by wall-mounting a large TV in a boardroom or customer-facing area. This tilting flat-screen TV wall mount securely supports a TV up to 100in and features an attractive low-profile design.

Create an Engaging Display for Digital Signage.
Mount your large flat-screen TV in a location that's convenient for visitors, clients and employees. Create an engaging display to keep guests informed or entertained, ideal in lobbies, lecture halls, restaurants, health care centres and other meeting spaces.

The television wall mount supports most 60in to 100in (812.8 to 1778 mm) LED or LCD flat panel TVs weighing up to 165 lb. (75 kg). It also supports curved TVs, with a compatible VESA mount up to 900x600.

Tilting Design for Optimal Viewing.
Find the ideal viewing angle. The tilting TV wall mount lets you tilt your display up (maximum 5 degrees) or down (maximum 10 degrees) with ease.

Low-Profile Design.
Save space with this slim TV wall mount. With its low-profile design, your TV sits just 3.3in (85 mm) from the wall.

Robust Steel Construction and Easy Installation.
The heavy-duty TV mounting bracket securely supports your large flat-screen TV and is easy to install. The spring locks allow quick attachment and release. The open architecture provides ventilation and easy access to wires.

FPWTLTB1 is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
Specifications for TV Wall Mount Tilt For 60 to 100in TVs
  • For Use With
    Up to 100in Screens
  • Colour
    Black
  • Material
    Steel/Plastic
  • Weight
    4.5kg
  • Maximum Load
    75kg
  • Adjustability
    Yes
  • Form
    TV Wall Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome