Ultra Slim Fixed 23 - 43" Tv Bracket - Black

Order Code: ZT3291916S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Constructed of high grade steel the ProperAV Ultra Slim Fixed Wall TV Bracket 23"-43" TV Bracket can support a television up to 25kg. Its ultra slim design can accomadate televisions with a VESA mount 75mmx75mm/100x100/200/100/200x200.

Specifications for Ultra Slim Fixed 23 - 43" Tv Bracket - Black
  • Product Type
    TV Bracket
  • Material
    High grade steel
  • Weight Capacity
    25kg
  • Colour
    Black
  • Size Compatibility
    23 - 43in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome