Mount your devices like media players, video extenders or cable boxes to the wall or the back of your TV with this StarTech.com tv accessory mount.Flexible Mounting OptionsThis TV mount bracket offers a variety of mounting options; with a 13.4x8.8 grid of mounting holes, the bracket can be mounted to a wall or to the back of your TV using VESA screw holes or to a VESA bracket.Store a Variety of ProductsThe media device mount is ideal for devices like media players, Apple TV, video extenders, modems, and cable boxes that can be attached directly to the mounting grid with the included reusable cable ties. For heavier devices (up to 11 lb. / 5 kg) an optional cradle (adjustable depth from 1.8 to 3) is included.The mount also comes with reusable cable ties and an elastic band to help keep your devices secure; and a foam strip to protect your devices from scratches.Hassle-Free AccessThe open frame design of the mount allows for unrestricted access to your media devices.MDBOXMNT is backed by a StarTech.com 5-year warranty and free lifetime technical support.