DC2812 DectCom II Combined Base & Handset

Order Code: ZT1186991X

£999.99 Inc VAT (20%)


Description

The Peltor DectCom II Combined Base & Handset connects wirelessly to the base unit for conference facility with other people connected.

- Base unit for up to 9 simultaneous speakers in a full duplex conference
- The DECT-Com II conference can also have an additional number of listeners, all with possibility to enter as speakers in the conference, at any time.
- Two more separate conference groups on this same base. (Requires software programming.)
- Depending on start up sequence this unit can be used as either base or portable.
- Headsets with different types of microphones can be used. A headset can be connected also when this unit is used as a base.
- Full duplex communication, but with "VOX", for preventing from transmitting background noise to the conference.
- An "all call" function makes it possible to communicate common messages (simplex) to all users in all groups, at the same time.
- As a fixed installed base, the unit is normally power supplied in a special holder with AC adapter, but the unit can also be used portable with rechargeable battery pack.

See full description
Specifications for DC2812 DectCom II Combined Base & Handset
  • MFR Part No.
    7000147302
  • Maximum Number of Channels
    9
  • Product Type
    Combined Base & Handset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome