T82 Extreme Walkie Talkie Radio 4 Pack

Order Code: ZT1531166S

£164.83 Inc VAT (20%)
£189.9913% off


Description

Motorola T82 Extreme Walkie Talkie Radio 4 Pack The TALKABOUT T82 is the perfect partner for your next adventure. Durable, with an IPX2 rating, the T82 can take the drops and splashes youíre likely to encounter on your treks. The new hidden display comes alive when you need it and makes calling easier. The easy pairing button makes setup a breeze. A built-in LED torch provides emergency light when needed so you can read your map in the dark. And with a range of up to 10km, the T82 will ensure you stay connected.

See full description
Specifications for T82 Extreme Walkie Talkie Radio 4 Pack
  • Width
    235mm
  • Height
    295mm
  • Depth
    80mm
  • Weight
    1.4851kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome