Two Way Radio, T62 Walkie Talkie, Twin Pack

Order Code: ZT1382429X

£59.99 Inc VAT (20%)


Description

The T62 walkie-talkies are compact, lightweight, and user-friendly, offering effective communication for friends, family, and team members. Featuring a back-lit display for readability in low light, easy pairing, and the option for NiMH rechargeable or standard AA batteries, these radios are perfect for on-the-go adventures. With 16 channels, 121 privacy codes, and an impressive 8km range, the T62 ensures reliable connectivity, making it the ideal companion for seamless communication during outdoor activities.

Features and Benefits
• Back-lit display makes the screen easy to read even in low light conditions
• Easy pairing for simple set-up
• Powered by either NiMH rechargeable batteries or standard AA batteries
• With 16 channels, 121 privacy codes and up to 8km range
• License free radios
• Belt clip for easy transport
• Group call function
• Hands-free option

Contents
• 2 x walkie-talkies
• 2 x belt clips
• Mains charger with 2 micro USB plugs
• 2 x NiMH rechargeable battery packs
• 16 pcs personalisation stickers
• Instruction manual

See full description
Specifications for Two Way Radio, T62 Walkie Talkie, Twin Pack
  • MFR Part No.
    B6P00810LDRMAW
  • Maximum Number of Channels
    16
  • Maximum Range
    8km
  • LCD Display
    Yes
  • VOX
    No
  • Battery Life
    18hrs
  • Operating Frequency
    446MHz
  • Number of Channels
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome