1.8m Network Cable RJ45 Blue

Order Code: ZT1539461S

£21.99 Inc VAT (20%)


Description

StarTech 1. 8m Network Cable RJ45 Blue The DB9CONCABL6 6ft Cisco Console Management Cable is designed as a replacement cable for use with several Cisco routers, including the 600, 800, 1600 and 1700 series. StarTech. com's Cisco Console Management cable is Equivalent to Cisco Part No. CAB-CONSOLE-RJ45 and AIR-CONCAB1200 Console Cable for 1130AG, 1200, 1230AG, and 1240 Platforms.

See full description
Specifications for 1.8m Network Cable RJ45 Blue
  • Form
    RJ45 Network Cable
  • Connector Type
    RJ-45 Male to DB-9 Male
  • Cable Length
    1.8m
  • Type
    Network Cables
  • Colour
    Blue
  • Weight
    87g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome