0
1
2

1 Port USB to Null Modem RS232 DB9 Serial DCE Adapter Cable with FTDI

Order Code: ZT1089282S

£35.99 Inc VAT (20%)


Description

USB to Null Modem RS232 DB9 Serial DCE Adapter Cable w/ FTDI

Specifications for 1 Port USB to Null Modem RS232 DB9 Serial DCE Adapter Cable with FTDI
  • Height
    15mm
  • Weight
    90kg
  • Class
    B
  • Material
    Plastic
  • Operating Temperature
    0°C to 55°C
  • Colour
    Black
  • Power Source
    USB-Powered
  • Length
    1800mm
  • Power Type
    Bus-Powered
  • Width
    30mm
  • MFR Part No.
    ICUSB232FTN
  • Cable Length
    1.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome