Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
10-Port USB 3.0 Hub with Charge and Sync Ports - 2 x 1.5A Ports
By StarTech.com
Order Code:
ZT1090934S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/10-port-usb-3-0-hub-with-charge-and-sync-ports-2-x-1-5a-ports/p/ZT1090934S
Add to quotation
View all USB Cables
Description
10-Port USB 3.0 (5Gbps) Hub w/ 2 x 1.5A Charge & Sync Ports
Specifications
Specifications for 10-Port USB 3.0 Hub with Charge and Sync Ports - 2 x 1.5A Ports
Input Amps
1.0 A
Weight
144kg
Adaptor Type
Wall Plug
Operating Temperature
0°C to 40°C
Output Amps
4 A
Output Voltage
12V DC
Power Source
AC Adapter Included
Colour
Black
Tip Polarity
Positive
Plug Type
N
Input Voltage
100-240V
Power Input
48W
Class
B
Material
Plastic
Width
60mm
Power Type
EPS-Powered
Height
24mm
Length
201mm
MFR Part No.
ST103008U2C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome