0
1
2

10 Port USB Charging Station

Order Code: ZT1721486S

£89.99 Inc VAT (20%)


Description

Lindy 10 Port USB Charging Station. Type: Freestanding, Material: Plastic, Product colour: Black. Maximum output voltage: 5 V, Output current: 18 A, Input voltage: 12 V. Width: 238 mm, Depth: 134 mm, Height: 25 mm. Package width: 270 mm, Package depth: 160 mm, Package height: 80 mm. Packaging content: USB Charging Station 11 plastic separators 12V 8A PSU with 5.5/3.5mm DC connector and 4 country..

See full description
Specifications for 10 Port USB Charging Station
  • Input Voltage
    12V
  • Type
    Freestanding
  • Height
    25mm
  • Depth
    134mm
  • Material
    Plastic
  • Weight
    800g
  • Width
    238mm
  • Output Current
    18 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome