0
1
2
3

10 USB Port Locks Pink No Key

Order Code: ZT1721080S

Pink
£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

Lindy 10 USB Port Locks PINK no Key. Product type: Port blocker, Compatible ports/slots: USB Type-A, Product colour: Pink. Width: 12 mm, Depth: 10 mm, Height: 5 mm