10m White CAT6 GbE RJ45 UTP Cable

Order Code: ZT1538455S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%


Description

10m White CAT6 GbE RJ45 UTP Cable Make power-over-ethernet-capable gigabit network connections. It�s all about selection. Choose the colours you want, the lengths you want, the styles you want. Select from a wide variety of colours, lengths, and styles to complete your network solutions. That way, you can organise your cable runs and identify network connections faster, easily find the cables that best suit your network connection requirements, and pick the styles, either snagless - perfect for concealed cable runs - or moulded - perfect for strengthening the connector to prevent damage. 100% copper for outstanding value. Get the highest value for your cable investment with our Cat 6 cables, each one manufactured using high-quality copper conductors. 24-gauge wire for high-performance network connections. Ensure high-performance capability for your demanding Ethernet applications, such as Power-over-Ethernet, using cables that include 24 AWG copper. 50-micron gold connectors provide peak conductivity. Rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion. Lifetime Warranty. We back all our cables with a lifetime warranty.

See full description
Specifications for 10m White CAT6 GbE RJ45 UTP Cable
  • Cable Length
    10m
  • MFR Part No.
    8STN6PATC10MWH
  • Weight
    391g
  • Colour
    White
  • Type
    Network Cables
  • Warranty
    Lifetime Limited Warranty
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Cable Jacket
    PVC
  • Conductor Type
    Stranded Copper
  • Cable Type
    Snagless
  • Connector Plating
    Gold
  • Data Transfer Rate
    1000 Mbit/s
  • Form
    Cat 6 Patch Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome